Check Availability
  • HALLOWELL 

    Parchment Wardrobe Locker, (1) Wide, (2) Tier Openings: 2, 15" W X 21" D X 78" H

  • Item # 1AEJ6
  • Mfr. Model # U1518-2A-PT
Parchment Wardrobe Locker, (1) Wide, (2) Tier Openings: 2, 15" W X 21" D X 78" H
Qty
  • Web Price
    $286.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1AEJ6
Mfr. Model # U1518-2A-PT
UNSPSC #56101520
Catalog Page 1253
Shipping Weight 76.0 lbs
Country of Origin USA *
Item - Wardrobe Lockers Wardrobe Locker
Locker Door Type Louvered
Assembled/Unassembled Assembled
Locker Configuration (1) Wide, (2) Tier
Number of Openings 2
Hooks per Opening (1) Two Prong Ceiling Hook and (2) One Prong Hooks
Opening Width 12-1/4"
Opening Depth 20"
Opening Height 34"
Overall Width 15"
Overall Depth 21"
Overall Height 78"
Color Parchment
Locker Material Steel
Finish Powder Coated
Legs Included Yes
Locker Handle Type Recessed Lift
Locker Lock Type Accommodates Built-In Lock or Padlock
Includes Number Plate
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
Green Certification or Other Recognition GREENGUARD Certified
Locker Color Family Beiges/Whites
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms