Check Availability
  • HALLOWELL 

    Tan Wardrobe Locker, (1) Wide, (2) Tier Openings: 2, 15" W X 21" D X 78" H

  • Item # 1AEB1
  • Mfr. Model # U1518-2PT
Tan Wardrobe Locker, (1) Wide, (2) Tier Openings: 2, 15" W X 21" D X 78" H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This locker features durable steel construction.
Show More Close
 

Technical Specifications

Item # 1AEB1
Mfr. Model # U1518-2PT
UNSPSC #56101520
Catalog Page 1253
Shipping Weight 15.0 lbs
Country of Origin USA *
Item - Wardrobe Lockers Wardrobe Locker
Locker Door Type Louvered
Assembled/Unassembled Unassembled
Locker Configuration (1) Wide, (2) Tier
Number of Openings 2
Hooks per Opening (1) Two Prong Ceiling Hook and (2) One Prong Hooks
Opening Width 12-1/4"
Opening Depth 20"
Opening Height 34"
Overall Width 15"
Overall Depth 21"
Overall Height 78"
Color Tan
Locker Material Steel
Finish Powder Coated
Legs Included Yes
Locker Handle Type Recessed Lift
Locker Lock Type Accommodates Built-In Lock or Padlock
Includes Number Plate
Locker Color Family Beiges/Whites
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
Green Certification or Other Recognition GREENGUARD Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms