Check Availability
  • HALLOWELL 

    Parchment Wall Mount Box Locker, (4) Wide, (1) Tier , Openings: 4, 48" W X 18" D X 14-3/4" H

  • Item # 4VEW8
  • Mfr. Model # U1482-4WM-PT
Parchment Wall Mount Box Locker, (4) Wide, (1) Tier , Openings: 4, 48" W X 18" D X 14-3/4" H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4VEW8
Mfr. Model # U1482-4WM-PT
UNSPSC #56101520
Shipping Weight 50.0 lbs
Country of Origin USA *
Item - Box Lockers Wall Mount Box Locker
Locker Door Type Louvered
Assembled/Unassembled Unassembled
Locker Configuration (4) Wide, (1) Tier
Number of Openings 4
Hooks per Opening None
Opening Width 9-1/4"
Opening Depth 17"
Opening Height 11-1/2"
Overall Width 48"
Overall Depth 18"
Overall Height 14-3/4"
Color Parchment
Locker Material Steel
Finish Powder Coated
Legs Included Yes
Locker Handle Type Pull
Locker Lock Type Accommodates Built-In Lock or Padlock
Includes Number Plate
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
Green Certification or Other Recognition GREENGUARD Certified
Locker Color Family Beiges/Whites
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms