Check Availability
  • HALLOWELL 

    Parchment Wall Mount Box Locker, (4) Wide, (1) Tier , Openings: 4, 48" W X 18" D X 14-3/4" H

  • Item # 30LW61
  • Mfr. Model # UESVP1482-4WMAPT
Parchment Wall Mount Box Locker, (4) Wide, (1) Tier , Openings: 4, 48" W X 18" D X 14-3/4" H Wall Box Lockr,Clrview,4 Wide,Prchmnt
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Offers better security by discouraging contraband or weapon storage and inventory theft. Programmable Day Use locker with 24-ga. solid body allows individual to lock and unlock any available door with a user-selected 4-digit code. Lock operates with 2 AA batteries (included).
Show More Close
 

Technical Specifications

Item # 30LW61
Mfr. Model # UESVP1482-4WMAPT
UNSPSC #56101520
Catalog Page 1258
Shipping Weight 54.0 lbs
Country of Origin USA *
Item - Box Lockers Wall Mount Box Locker
Locker Door Type Clearview
Assembled/Unassembled Assembled
Locker Configuration (4) Wide, (1) Tier
Number of Openings 4
Hooks per Opening None
Opening Width 9-1/4"
Opening Depth 17"
Opening Height 10-1/2"
Overall Width 48"
Overall Depth 18"
Overall Height 14-3/4"
Color Parchment
Locker Material Steel
Finish Powder Coated
Legs Included No
Locker Handle Type Pull
Locker Lock Type Electronic Keypad
Includes Number Plate
Locker Color Family Beiges/Whites
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
Green Certification or Other Recognition GREENGUARD Certified
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale. 

This item is restricted for international sale.

Show More Close
 

Alternate Search Terms