Check Availability
  • HALLOWELL 

    Tan Box Locker, (1) Wide, (6) Tier , Openings: 6, 12" W X 15" D X 78" H

  • Item # 30LW48
  • Mfr. Model # UESVP1258-6PT
Tan Box Locker, (1) Wide, (6) Tier , Openings: 6, 12" W X 15" D X 78" H Box Lockr,Clrview,1 Wide, 6 Tier,Tan
Qty
  • Web Price
    $1,020.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Hallowell® Safety-View™ box locker features clear see-thru, injection-molded polycarbonate doors. Offers better security by discouraging contraband or weapon storage and inventory theft. Programmable lock allows individuals to lock and unlock any available door with a user-selected 4-digit code. Lock operates with 2 AA batteries (included).
Show More Close
 

Technical Specifications

Item # 30LW48
Mfr. Model # UESVP1258-6PT
UNSPSC #56101520
Catalog Page 1258
Shipping Weight 73.0 lbs
Country of Origin USA *
Item - Box Lockers Box Locker
Locker Door Type Clearview
Assembled/Unassembled Unassembled
Locker Configuration (1) Wide, (6) Tier
Number of Openings 6
Hooks per Opening None
Opening Width 9-1/4"
Opening Depth 14"
Opening Height 10-1/2"
Overall Width 12"
Overall Depth 15"
Overall Height 78"
Color Tan
Locker Material Steel
Finish Powder Coated
Legs Included Yes
Locker Handle Type Pull
Locker Lock Type Electronic Keypad
Includes Number Plate
Locker Color Family Beiges/Whites
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
Green Certification or Other Recognition GREENGUARD Certified
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms