Check Availability
  • HALLOWELL 

    Tan Box Locker, (1) Wide, (6) Tier , Openings: 6, 12" W X 18" D X 78" H

  • Item # 2PGT9
  • Mfr. Model # UEL1288-6PT
Tan Box Locker, (1) Wide, (6) Tier , Openings: 6, 12" W X 18" D X 78" H Box Lockr,Lvred,1 Wide, 6 Tier,Tan
Qty
  • Web Price
    $1,152.29 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This box locker is ideal for storing personal items in a range of commercial and industrial applications.
Show More Close
 

Technical Specifications

Item # 2PGT9
Mfr. Model # UEL1288-6PT
UNSPSC #56101530
Catalog Page 1258
Shipping Weight 80.0 lbs
Country of Origin USA *
Item - Box Lockers Box Locker
Locker Door Type Louvered
Assembled/Unassembled Unassembled
Locker Configuration (1) Wide, (6) Tier
Number of Openings 6
Hooks per Opening None
Opening Width 9-1/4"
Opening Depth 17"
Opening Height 11-1/2"
Overall Width 12"
Overall Depth 18"
Overall Height 78"
Color Tan
Locker Material Steel
Finish Powder Coated
Legs Included Yes
Locker Handle Type Pull
Locker Lock Type Electronic Keypad
Includes User PIN Code Activated Electronic Lock and Number Plate
Locker Color Family Beiges/Whites
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
Green Certification or Other Recognition GREENGUARD Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms