Check Availability
  • HALLOWELL 

    Modular Cabinet Set, 12 ga. Steel Work Surface, 168"W x 24"D x 78"H

  • Item # 22CT65
  • Mfr. Model # FKSECURESTOR-LG-S
Modular Cabinet Set, 12 ga. Steel Work Surface, 168"W x 24"D x 78"H
Qty
  • Web Price
    $11,671.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 22CT65
Mfr. Model # FKSECURESTOR-LG-S
UNSPSC #56101530
Catalog Page 1330
Shipping Weight 1618.0 lbs
Country of Origin USA *
Item - Modular Storage Units Modular Cabinet Set
Included Modular Components Lockers, Lower Cabinets, Pegboard, Tall Cabinets, Work Surface
Overall Width 168"
Overall Depth 24"
Overall Height 78"
Overall Number of Cabinets 5
Number of Tall Cabinets 1
Number of Shelving Units 0
Number of Wardrobe Lockers 2
Number of Lower Cabinets 2
Number of Upper Cabinets 0
Number of Panels 1
Panel Material Steel
Panel (H x W) 44-1/4" x 72"
Panel Color Red
Color Black/Red
Cabinet Material Steel
Work Surface Material 12 ga. Steel
Work Surface Width 72"
Number of Shelves 0
Work Surface Depth 24"
Work Surface Thickness 1-3/4"
Tall Cabinet Size (H x W x D) 78" x 48" x 24"
Number of Cabinet Shelves 4
Cabinet Locking System Accommodates Padlock or Built-In Lock (Not Included)
Shelf Capacity 1450 lb. (Cabinet)
Wardrobe Locker Dimensions (1) 46"H x 24"W x 24"D, (1) 78"H x 24"W x 24"D
Lower Cabinet Size (H x W x D) 32" x 24" x 24"
Includes (2) Pegboard Shelves, Task Light, Power Strip, Footrest, Cabinet Drawer Kit, (1) 2 Door Lower Cabinet, (1) 6 Drawer Lower Cabinet
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
Green Certification or Other Recognition GREENGUARD Gold
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms