Check Availability
  • HALLOWELL 

    Locker Coat Rod, W 18 In, Steel

  • Item # 14L082
  • Mfr. Model # PPCR18
Locker Coat Rod, W 18 In, Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 14L082
Mfr. Model # PPCR18
UNSPSC #56101520
Shipping Weight 1.5 lbs
Country of Origin USA *
Sub-Category Coat Rod
Item Locker Coat Rod
Overall Width 18"
Material Steel
Fits Locker Size W 12"
Green Certification or Other Recognition GREENGUARD Gold
* This product's country of origin is subject to change

Compliance and Restrictions