Check Availability
  • HALLOWELL 

    Light Wood Box Locker, (1) Wide, (6) Tier , Openings: 6, 12" W X 18" D X 72" H

  • Item # 38Y847
  • Mfr. Model # PHL1282-6A-FA
Light Wood Box Locker, (1) Wide, (6) Tier , Openings: 6, 12" W X 18" D X 72" H
Qty
  • Web Price
    $1,438.81 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This box locker is ideal for storing personal items in a range of commercial and industrial applications.
Show More Close
 

Technical Specifications

Item # 38Y847
Mfr. Model # PHL1282-6A-FA
UNSPSC #56101520
Catalog Page 1260
Shipping Weight 87.0 lbs
Country of Origin USA *
Item - Box Lockers Box Locker
Locker Door Type Solid
Assembled/Unassembled Assembled
Locker Configuration (1) Wide, (6) Tier
Number of Openings 6
Hooks per Opening None
Opening Width 11-1/4"
Opening Depth 17"
Opening Height 11-1/4"
Overall Width 12"
Overall Depth 18"
Overall Height 72"
Color Light Wood
Locker Material Phenolic
Finish Wood Grain
Legs Included No
Locker Handle Type Pull
Locker Lock Type Padlock Hasp
Includes Number Plate
Locker Color Family Beiges/Whites
Green Environmental Attribute Minimum 25% Post-Consumer Recycled Content
Green Certification or Other Recognition GREENGUARD Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms