Check Availability
  • HALLOWELL 

    Light Wood/Black Wardrobe Locker, (1) Wide, (2) Tier Openings: 2, 12" W X 18" D X 78" H

  • Item # 4VEN6
  • Mfr. Model # UW1288-2MEW
Light Wood/Black Wardrobe Locker, (1) Wide, (2) Tier Openings: 2, 12" W X 18" D X 78" H
Qty
  • Web Price
    $768.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This locker features durable steel construction.
Show More Close
 

Technical Specifications

Item # 4VEN6
Mfr. Model # UW1288-2MEW
UNSPSC #56101520
Shipping Weight 96.0 lbs
Country of Origin USA *
Item - Wardrobe Lockers Wardrobe Locker
Locker Door Type Solid
Assembled/Unassembled Unassembled
Locker Configuration (1) Wide, (2) Tier
Number of Openings 2
Hooks per Opening (1) Two Prong Ceiling Hook and (2) One Prong Hooks
Opening Width 9-1/4"
Opening Depth 17"
Opening Height 69"
Overall Width 12"
Overall Depth 18"
Overall Height 78"
Color Light Wood/Black
Locker Material Steel
Finish Powder Coated
Legs Included Yes
Locker Handle Type None
Locker Lock Type Keyed
Includes Number Plate
Locker Color Family Beiges/Whites
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms