Check Availability
  • HALLOWELL 

    Light Gray Wardrobe Locker, (3) Wide, (3) Tier Openings: 9, 54" W X 18" D X 78" H

  • Item # 30LW30
  • Mfr. Model # UELBP3888-3A-PL
Light Gray Wardrobe Locker, (3) Wide, (3) Tier Openings: 9, 54" W X 18" D X 78" H
Qty
  • Web Price
    $3,849.27 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lockers charge laptops and other electronic devices while keeping items secure with electronic access doors. Each unit features side ventilation for max. airflow while still keeping your items safe and secure. Powder-coated, 16-ga. cold rolled sheet steel with 14-ga. solid sheet steel door. Includes built-in channel with electrical outlet punch outs for concealed aftermarket wiring to convert lockers to charging stations. Also includes electronic, code access locking handle.
Show More Close
 

Technical Specifications

Item # 30LW30
Mfr. Model # UELBP3888-3A-PL
UNSPSC #56101520
Catalog Page 1261
Shipping Weight 405.0 lbs
Country of Origin USA *
Item - Wardrobe Lockers Wardrobe Locker
Locker Door Type Solid
Assembled/Unassembled Assembled
Locker Configuration (3) Wide, (3) Tier
Number of Openings 9
Hooks per Opening None
Opening Width 15-1/4"
Opening Depth 17"
Opening Height 22-1/4"
Overall Width 54"
Overall Depth 18"
Overall Height 78"
Color Light Gray
Locker Material Steel
Finish Powder Coated
Legs Included Yes
Locker Handle Type Pull
Locker Lock Type Electronic Keypad
Includes Number Plate, Channels with Punch-Out for Electrical Wiring
Locker Color Family Grays
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
Green Certification or Other Recognition GREENGUARD Certified
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is GREENGUARD Certified.

Alternate Search Terms