Check Availability
  • HALLOWELL 

    Light Gray Wardrobe Locker, (3) Wide, (3) Tier Openings: 9, 54" W X 21" D X 78" H

  • Item # 30LW16
  • Mfr. Model # UELBP3818-3PL
Light Gray Wardrobe Locker, (3) Wide, (3) Tier Openings: 9, 54" W X 21" D X 78" H
Qty
  • Web Price
    $3,196.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Offers better security by discouraging contraband or weapon storage and inventory theft. Programmable Day Use locker with 24-ga. solid body allows individual to lock and unlock any available door with a user-selected 4-digit code. Lock operates with 2 AA batteries (included).
Show More Close
 

Technical Specifications

Item # 30LW16
Mfr. Model # UELBP3818-3PL
UNSPSC #56101520
Catalog Page 1261
Shipping Weight 427.0 lbs
Country of Origin USA *
Item - Wardrobe Lockers Wardrobe Locker
Locker Door Type Solid
Assembled/Unassembled Unassembled
Locker Configuration (3) Wide, (3) Tier
Number of Openings 9
Hooks per Opening None
Opening Width 15-1/4"
Opening Depth 20"
Opening Height 22-1/4"
Overall Width 54"
Overall Depth 21"
Overall Height 78"
Color Light Gray
Locker Material Steel
Finish Powder Coated
Legs Included Yes
Locker Handle Type Pull
Locker Lock Type Electronic Keypad
Includes Number Plate, Channels with Punch-Out for Electrical Wiring
Locker Color Family Grays
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
Green Certification or Other Recognition GREENGUARD Certified
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms