Check Availability
  • HALLOWELL 

    Light Gray Cell Phone Locker, (1) Wide, (5) Tier, Openings: 5, Lock: Keyed

  • Item # 30LW05
  • Mfr. Model # UCTL192(30)-5A-K-PL
  • (1)
Light Gray Cell Phone Locker, (1) Wide, (5) Tier, Openings: 5, Lock: Keyed
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30LW05
Mfr. Model # UCTL192(30)-5A-K-PL
UNSPSC #56101520
Shipping Weight 24.75 lbs
Country of Origin USA *
Item Cell Phone Locker
Assembled/Unassembled Assembled
Locker Configuration (1) Wide, (5) Tier
Number of Openings 5
Opening Width 7-1/2"
Opening Depth 11"
Opening Height 5-1/2"
Overall Width 9"
Overall Depth 12"
Overall Height 30-1/2"
Color Light Gray
Locker Material Steel
Finish Powder Coated
Legs Included No
Locker Handle Type None
Locker Door Type Solid
Locker Lock Type Keyed
Includes Number Plate
Locker Color Family Grays
Mounting Style Surface
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms