Check Availability
  • HALLOWELL 

    Light Gray Box Locker, (1) Wide, (1) Tier , Openings: 1, 11-5/16" W X 12" D X 12-11/16" H

  • Item # 30LW79
  • Mfr. Model # HC121212-1SVP-K-PL
Light Gray Box Locker, (1) Wide, (1) Tier , Openings: 1, 11-5/16" W X 12" D X 12-11/16" H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hallowell® safety view plus door for Cubix™ lockers is fabricated to accept a built-in key lock or padlock. Combination friction-catch door pull secures contents. Meets the UL flammability standard and the UL972 standard for burglary-resistant glazing materials. .
Show More Close
 

Technical Specifications

Item # 30LW79
Mfr. Model # HC121212-1SVP-K-PL
UNSPSC #56101520
Catalog Page 1261
Shipping Weight 16.0 lbs
Country of Origin USA *
Item - Box Lockers Box Locker
Locker Door Type Clearview
Assembled/Unassembled Unassembled
Locker Configuration (1) Wide, (1) Tier
Number of Openings 1
Hooks per Opening None
Opening Width 9-1/4"
Opening Depth 11"
Opening Height 11-1/4"
Overall Width 11-5/16"
Overall Depth 12"
Overall Height 12-11/16"
Color Light Gray
Locker Material Steel
Finish Powder Coated
Legs Included No
Locker Handle Type None
Locker Lock Type Keyed
Includes Number Plate
Locker Color Family Grays
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
Green Certification or Other Recognition GREENGUARD Certified
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms