Check Availability
  • HALLOWELL 

    Industrial Storage Cabinet, Charcoal, 78" H X 60" W X 24" D, Assembled

  • Item # 1YHE9
  • Mfr. Model # HW6CC0478-4CL
Industrial Storage Cabinet, Charcoal, 78" H X 60" W X 24" D, Assembled
Qty
  • Web Price
    $1,546.39 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

DuraToughâ„¢ heavy duty classic cabinet is fabricated from 16 ga. sheet steel and is fully-welded, making for a rigid and durable unit. Cabinet has all-welded construction and a 3-point turn handle for security. Shelves are adjustable. Optional leg kits are sold separately.
Show More Close
 

Technical Specifications

Item # 1YHE9
Mfr. Model # HW6CC0478-4CL
UNSPSC #30161801
Catalog Page 1269
Shipping Weight 378.0 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Combination Wardrobe
Cabinet Strength Rating Industrial
Cabinet Height Range Full Height
Cabinet Door Type Standard
Assembled/Unassembled Assembled
Height of Cabinet 78"
Width of Cabinet 60"
Depth of Cabinet 24"
Method of Construction Welded
Material - Cabinets Steel
Number of Cabinet Shelves 4
Shelf Capacity 1000 lb.
Number of Doors 2
Cabinet Color Charcoal
Mobile/Stationary Stationary
Gauge 16
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Padlock Hasp
Cabinet Handle Style Swing
No. of Drawers 0
Finish - Cabinets Powder Coated
Includes (1) Full Width Upper Shelf, (3) Half Width Shelves and (1) Half Width Coat Rod
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
Green Certification or Other Recognition GREENGUARD Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms