Check Availability
  • HALLOWELL 

    Heavy Duty Storage Cabinet, Charcoal, 78" H X 48" W X 24" D, Assembled

  • Item # 34A496
  • Mfr. Model # HW4SVSC8478-4CL
Heavy Duty Storage Cabinet, Charcoal, 78" H X 48" W X 24" D, Assembled
Qty
  • Web Price
    $1,581.02 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Safety-View series cabinet incorporates panel in each extra heavy-duty door, so your items are secure while remaining visible. Features all-welded construction, 3-point turn handle, and adjustable shelves. Optional leg kit sold separately.
Show More Close
 

Technical Specifications

Item # 34A496
Mfr. Model # HW4SVSC8478-4CL
UNSPSC #30161801
Catalog Page 1269
Shipping Weight 456.0 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Shelving
Cabinet Strength Rating Heavy Duty
Cabinet Height Range Full Height
Cabinet Door Type Clearview
Assembled/Unassembled Assembled
Height of Cabinet 78"
Width of Cabinet 48"
Depth of Cabinet 24"
Method of Construction Welded
Material - Cabinets Steel
Number of Cabinet Shelves 4
Shelf Capacity 1450 lb.
Number of Doors 2
Cabinet Color Charcoal
Mobile/Stationary Stationary
Gauge 14
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Padlock Hasp
Cabinet Handle Style Swing
No. of Drawers 0
Finish - Cabinets Powder Coated
Includes (4) Full Width Adjustable Shelves
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
Green Certification or Other Recognition GREENGUARD Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms