Check Availability
  • HALLOWELL 

    Heavy Duty Storage Cabinet, Charcoal, 78" H X 36" W X 24" D, Assembled

  • Item # 34A493
  • Mfr. Model # HW4VSC6478-4CL
Heavy Duty Storage Cabinet, Charcoal, 78" H X 36" W X 24" D, Assembled
Qty
  • Web Price
    $1,841.81 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Extra heavy duty cabinet provides full ventilation with diamond perforated doors and a 13 ga. flattened expanded metal back. Features all-welded construction, 3-point turn handle, and adjustable shelves. Optional leg kit sold separately.
Show More Close
 

Technical Specifications

Item # 34A493
Mfr. Model # HW4VSC6478-4CL
UNSPSC #30161801
Catalog Page 1269
Shipping Weight 388.0 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Shelving
Cabinet Strength Rating Heavy Duty
Cabinet Height Range Full Height
Cabinet Door Type Ventilated
Assembled/Unassembled Assembled
Height of Cabinet 78"
Width of Cabinet 36"
Depth of Cabinet 24"
Method of Construction Welded
Material - Cabinets Steel
Number of Cabinet Shelves 4
Shelf Capacity 1450 lb.
Number of Doors 2
Cabinet Color Charcoal
Mobile/Stationary Stationary
Gauge 14
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Padlock Hasp
Cabinet Handle Style Swing
No. of Drawers 0
Finish - Cabinets Powder Coated
Includes (4) Full Width Adjustable Shelves
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
Green Certification or Other Recognition GREENGUARD Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms