Check Availability
  • HALLOWELL 

    Dark Gray Wardrobe Locker, (1) Wide, (2) Tier Openings: 2, 18" W X 21" D X 78" H

  • Item # 4VEJ5
  • Mfr. Model # U1818-2HDV-HG
Dark Gray Wardrobe Locker, (1) Wide, (2) Tier Openings: 2, 18" W X 21" D X 78" H
Qty
  • Web Price
    $495.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This locker features durable steel construction.
Show More Close
 

Technical Specifications

Item # 4VEJ5
Mfr. Model # U1818-2HDV-HG
UNSPSC #56101520
Catalog Page 1259
Shipping Weight 134.0 lbs
Country of Origin USA *
Item - Wardrobe Lockers Wardrobe Locker
Locker Door Type Ventilated
Assembled/Unassembled Unassembled
Locker Configuration (1) Wide, (2) Tier
Number of Openings 2
Hooks per Opening (1) Two Prong Ceiling Hook and (2) One Prong Hooks
Opening Width 15-1/4"
Opening Depth 20"
Opening Height 34"
Overall Width 18"
Overall Depth 21"
Overall Height 78"
Color Dark Gray
Locker Material Steel
Finish Powder Coated
Legs Included Yes
Locker Handle Type Recessed Lift
Locker Lock Type Accommodates Built-In Lock or Padlock
Includes Number Plate
Locker Color Family Grays
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
Green Certification or Other Recognition GREENGUARD Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms