Check Availability
  • HALLOWELL 

    Gray Wardrobe Locker, (1) Wide, (2) Tier Openings: 2, 12" W X 12" D X 72" H

  • Item # 2PGY8
  • Mfr. Model # HWBA212-2HG
Gray Wardrobe Locker, (1) Wide, (2) Tier Openings: 2, 12" W X 12" D X 72" H
Qty
  • Web Price
    $478.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2PGY8
Mfr. Model # HWBA212-2HG
UNSPSC #56101530
Catalog Page 1259
Shipping Weight 97.0 lbs
Country of Origin USA *
Item - Wardrobe Lockers Wardrobe Locker
Locker Door Type Ventilated
Assembled/Unassembled Assembled
Locker Configuration (1) Wide, (2) Tier
Number of Openings 2
Hooks per Opening (1) Two Prong Ceiling Hook and (2) One Prong Hooks
Opening Width 9-1/4"
Opening Depth 11"
Opening Height 34"
Overall Width 12"
Overall Depth 12"
Overall Height 72"
Color Gray
Locker Material Steel
Finish Powder Coated
Legs Included No
Locker Handle Type Recessed Lift
Locker Lock Type Padlock Hasp
Includes Number Plate
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
Green Certification or Other Recognition GREENGUARD Certified
Locker Color Family Grays
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms