Check Availability
  • HALLOWELL 

    Dark Gray Wardrobe Locker, (1) Wide, (2) Tier Openings: 2, 12" W X 18" D X 84" H

  • Item # 2PFN9
  • Mfr. Model # URB1288-2ASB-HG
Dark Gray Wardrobe Locker, (1) Wide, (2) Tier Openings: 2, 12" W X 18" D X 84" H
Qty
  • Web Price
    $410.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Shipped fully assembled, these rugged lockers are built with 24-ga. sheet steel, with 16-ga. louvered doors for added ventilation. Features include storage hooks, continuous piano-type hinges, and recessed handles with multipoint gravity lift-type latching. The 3-number-combination padlocks provide maximum security. The sloping tops offer a more finished appearance and prevent usage as a storage space. Front and side bases close off the area below the lockers, preventing the collection of debris.
Show More Close
 

Technical Specifications

Item # 2PFN9
Mfr. Model # URB1288-2ASB-HG
UNSPSC #56101530
Catalog Page 1256
Shipping Weight 75.0 lbs
Country of Origin USA *
Item - Wardrobe Lockers Wardrobe Locker
Locker Door Type Louvered
Assembled/Unassembled Assembled
Locker Configuration (1) Wide, (2) Tier
Number of Openings 2
Hooks per Opening (1) Two Prong Ceiling Hook and (2) One Prong Hooks
Opening Width 9-1/4"
Opening Depth 17"
Opening Height 34"
Overall Width 12"
Overall Depth 18"
Overall Height 84"
Color Dark Gray
Locker Material Steel
Finish Powder Coated
Legs Included Yes
Locker Handle Type Recessed Lift
Locker Lock Type Padlock Hasp
Includes Combination Padlock, Slope Top, Closed Base and Number Plate
Locker Color Family Grays
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
Green Certification or Other Recognition GREENGUARD Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms