Check Availability
  • HALLOWELL 

    Dark Gray Wardrobe Locker, (1) Wide, (2) Tier Openings: 2, 15" W X 15" D X 78" H

  • Item # 1AEB6
  • Mfr. Model # U1558-2HG
Dark Gray Wardrobe Locker, (1) Wide, (2) Tier Openings: 2, 15" W X 15" D X 78" H
Qty
  • Web Price
    $232.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This Steel Wardrobe Locker features 24-ga. solid body, 16-ga. frames, and 16-ga. louvered doors. Also features continuous piano hinge and powder-coated finish. Number plates and lock hole cover plate are included.
Show More Close
 

Technical Specifications

Item # 1AEB6
Mfr. Model # U1558-2HG
UNSPSC #56101520
Catalog Page 1253
Shipping Weight 67.0 lbs
Country of Origin USA *
Item - Wardrobe Lockers Wardrobe Locker
Locker Door Type Louvered
Assembled/Unassembled Unassembled
Locker Configuration (1) Wide, (2) Tier
Number of Openings 2
Hooks per Opening (1) Two Prong Ceiling Hook and (2) One Prong Hooks
Opening Width 12-1/4"
Opening Depth 14"
Opening Height 34"
Overall Width 15"
Overall Depth 15"
Overall Height 78"
Color Dark Gray
Locker Material Steel
Finish Powder Coated
Legs Included Yes
Locker Handle Type Recessed Lift
Locker Lock Type Accommodates Built-In Lock or Padlock
Includes Number Plate
Locker Color Family Grays
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
Green Certification or Other Recognition GREENGUARD Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms