This item has been discontinued.  For alternate products call 1-800-217-6872.

  • HALLOWELL 

    Dark Gray Uniform Exchange Locker, (1) Wide, (2) Tier Openings: 2, 32-1/2" W X 21" D X 84" H

  • Item # 4JWZ4
  • Mfr. Model # HUE214-2HG
Dark Gray Uniform Exchange Locker, (1) Wide, (2) Tier Openings: 2, 32-1/2" W X 21" D X 84" H

Product Details

Feature a rugged 24-ga. body, 20-ga. patron doors, and 16-ga. service door frame with 5 hinges. Galvanized bottoms and ventilated backs. Patron doors can accommodate a padlock, sold separately. Service doors include a key lock.
Show More Close
 

Technical Specifications

Item # 4JWZ4
Mfr. Model # HUE214-2HG
UNSPSC #56101520
Shipping Weight 223.0 lbs
Country of Origin USA *
Item - Wardrobe Lockers Uniform Exchange Locker
Locker Door Type Solid
Assembled/Unassembled Assembled
Locker Configuration (1) Wide, (2) Tier
Number of Openings 2
Opening Width 29-1/2"
Opening Depth 20"
Opening Height 40"
Overall Width 32-1/2"
Overall Depth 21"
Overall Height 84"
Color Dark Gray
Locker Material Steel
Finish Powder Coated
Legs Included No
Locker Handle Type Pull
Locker Lock Type Padlock Hasp
Includes Coat Rod and Number Plate
Locker Color Family Grays
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
Green Certification or Other Recognition GREENGUARD Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms