Check Availability
  • HALLOWELL 

    Dark Gray Box Locker, (1) Wide, (6) Tier , Openings: 6, 12" W X 12" D X 78" H

  • Item # 4HE25
  • Mfr. Model # U1228-6HG
Dark Gray Box Locker, (1) Wide, (6) Tier , Openings: 6, 12" W X 12" D X 78" H
Qty
  • Web Price
    $264.72 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for storing personal items, these rugged lockers are built with 24-ga. steel, with 18-ga. louvered doors for added ventilation. Features include continuous piano-type hinges and projecting single-point through-the-door friction catch door pulls. Locks are available separately.
Show More Close
 

Technical Specifications

Item # 4HE25
Mfr. Model # U1228-6HG
UNSPSC #56101520
Catalog Page 1253
Shipping Weight 51.0 lbs
Country of Origin USA *
Item - Box Lockers Box Locker
Locker Door Type Louvered
Assembled/Unassembled Unassembled
Locker Configuration (1) Wide, (6) Tier
Number of Openings 6
Hooks per Opening None
Opening Width 9-1/4"
Opening Depth 11"
Opening Height 10-1/2"
Overall Width 12"
Overall Depth 12"
Overall Height 78"
Color Dark Gray
Locker Material Steel
Finish Powder Coated
Legs Included Yes
Locker Handle Type Pull
Locker Lock Type Accommodates Built-In Lock or Padlock
Includes Number Plates and Lock Hole Cover Plate
Locker Color Family Grays
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
Green Certification or Other Recognition GREENGUARD Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms