Check Availability
  • HALLOWELL 

    Dark Gray Box Locker, (1) Wide, (6) Tier , Openings: 6, 12" W X 15" D X 83" H

  • Item # 2PFR3
  • Mfr. Model # URB1258-6ASB-HG
Dark Gray Box Locker, (1) Wide, (6) Tier , Openings: 6, 12" W X 15" D X 83" H
Qty
  • Web Price
    $496.21 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Shipped fully assembled, these rugged lockers are built with 24-ga. sheet steel, with 18-ga. louvered doors for added ventilation. Features include continuous piano-type hinges and projecting single-point friction catch door pulls. The 3-number-combination padlocks provide maximum security. Aluminum strike plates prevent the padlocks from marring the door finish. The sloping tops offer a more finished appearance and prevent usage as a storage space. Front and side bases close off the area below the lockers, preventing the collection of debris.
Show More Close
 

Technical Specifications

Item # 2PFR3
Mfr. Model # URB1258-6ASB-HG
UNSPSC #56101530
Catalog Page 1256
Shipping Weight 79.0 lbs
Country of Origin USA *
Item - Box Lockers Box Locker
Locker Door Type Louvered
Assembled/Unassembled Assembled
Locker Configuration (1) Wide, (6) Tier
Number of Openings 6
Hooks per Opening None
Opening Width 9-1/4"
Opening Depth 14"
Opening Height 11-1/2"
Overall Width 12"
Overall Depth 15"
Overall Height 83"
Color Dark Gray
Locker Material Steel
Finish Powder Coated
Legs Included Yes
Locker Handle Type Pull
Locker Lock Type Padlock Hasp
Includes Combination Padlock, Slope Top, Closed Base and Number Plate
Locker Color Family Grays
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
Green Certification or Other Recognition GREENGUARD Certified
* This product's country of origin is subject to change

Welcome Sign In