Check Availability
  • HALLOWELL 

    Dark Gray Wardrobe Locker, (3) Wide, (3) Tier Openings: 9, 36" W X 15" D X 78" H

  • Item # 2PGF1
  • Mfr. Model # UY3258-3HG
Dark Gray Wardrobe Locker, (3) Wide, (3) Tier Openings: 9, 36" W X 15" D X 78" H
Qty
  • Web Price
    $895.88 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This locker features steel construction to help withstand demanding applications.
Show More Close
 

Technical Specifications

Item # 2PGF1
Mfr. Model # UY3258-3HG
UNSPSC #56101530
Catalog Page 1255
Shipping Weight 180.0 lbs
Country of Origin USA *
Item - Wardrobe Lockers Wardrobe Locker
Locker Door Type Solid
Assembled/Unassembled Unassembled
Locker Configuration (3) Wide, (3) Tier
Number of Openings 9
Hooks per Opening (1) Two Prong Ceiling Hook
Opening Width 9-1/4"
Opening Depth 14"
Opening Height 22-1/4"
Overall Width 36"
Overall Depth 15"
Overall Height 78"
Color Dark Gray
Locker Material Steel
Finish Powder Coated
Legs Included Yes
Locker Handle Type Recessed Lift
Locker Lock Type Padlock Hasp
Includes Number Plate
Locker Color Family Grays
Green Environmental Attribute Product Contains a Minimum of 50% Post-Consumer Recycled Content
Green Certification or Other Recognition GREENGUARD Certified
* This product's country of origin is subject to change

Welcome Sign In