Check Availability
  • HALLOWELL 

    Commercial Storage Cabinet, Tan, 72" H X 36" W X 24" D, Unassembled

  • Item # 34C129
  • Mfr. Model # 415S24PT
Commercial Storage Cabinet, Tan, 72" H X 36" W X 24" D, Unassembled
Qty
  • Web Price
    $501.71 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

22-Ga. Unassembled and Assembled Steel Cabinets
• 16-ga. frames 22-ga. body components and doors Full door height continuous hinges 3-pt. locking mechanism (keys included) Shelves adjust on 2" centers Powder-coated finish
Cabinets feature reinforced doors that are prehung in welded frames to ensure worry-free operation. No exposed fasteners on the front and sides provide a streamlined appearance. Ideal for use in offices, schools, business, and industrial storerooms.
Show More Close
 

Technical Specifications

Item # 34C129
Mfr. Model # 415S24PT
UNSPSC #30161801
Catalog Page 1274
Shipping Weight 111.6 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Shelving
Cabinet Strength Rating Commercial
Cabinet Height Range Full Height
Cabinet Door Type Standard
Assembled/Unassembled Unassembled
Height of Cabinet 72"
Width of Cabinet 36"
Depth of Cabinet 24"
Material - Cabinets Steel
Number of Cabinet Shelves 4
Shelf Capacity 200 lb.
Number of Doors 2
Cabinet Color Tan
Mobile/Stationary Stationary
Gauge 22
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Keyed
Cabinet Handle Style Swing
No. of Drawers 0
Finish - Cabinets Powder Coated
Includes (4) Full Width Adjustable Shelves, (2) Keys
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
Green Certification or Other Recognition GREENGUARD Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms