Check Availability
  • HALLOWELL 

    Commercial Storage Cabinet, Light Gray, 84" H X 48" W X 24" D, Unassembled

  • Item # 34A444
  • Mfr. Model # 825S24EVM-PL-AM
Commercial Storage Cabinet, Light Gray, 84" H X 48" W X 24" D, Unassembled
Qty
  • Web Price
    $1,490.36 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

20-Ga. Unassembled & Assembled Steel Cabinets
• 16-ga. frames 20-ga. body components and doors 3-pt. locking mechanism Full door height continuous hinge Powder-coated finish Light gray color cabinets are antimicrobial Overall: 78"H
Show More Close
 

Technical Specifications

Item # 34A444
Mfr. Model # 825S24EVM-PL-AM
UNSPSC #30161801
Catalog Page 1273
Shipping Weight 213.75 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Shelving
Cabinet Strength Rating Commercial
Cabinet Height Range Full Height
Cabinet Door Type Ventilated
Assembled/Unassembled Unassembled
Height of Cabinet 84"
Width of Cabinet 48"
Depth of Cabinet 24"
Material - Cabinets Antimicrobial Steel
Number of Cabinet Shelves 4
Shelf Capacity 250 lb.
Number of Doors 2
Cabinet Color Light Gray
Mobile/Stationary Mobile
Gauge 20
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Keyed
Cabinet Handle Style Swing
No. of Drawers 0
Caster Configuration (4) Swivel with Brakes
Finish - Cabinets Powder Coated
Includes (2) Keys
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
Green Certification or Other Recognition GREENGUARD Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms