Check Availability
  • HALLOWELL 

    Commercial Storage Cabinet, Tan, 84" H X 48" W X 24" D, Unassembled

  • Item # 34A298
  • Mfr. Model # 825S24EVM-PT
Commercial Storage Cabinet, Tan, 84" H X 48" W X 24" D, Unassembled
Qty
  • Web Price
    $1,151.13 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hallowell storage cabinets are used in schools, offices, and industrial store rooms to secure your tools, books, office supplies, and machines. Fabricated from heavy gauge steel for appearance and durability. Cabinet handle has a built-in lock and 2 keys. Includes adjustable shelves.
Show More Close
 

Technical Specifications

Item # 34A298
Mfr. Model # 825S24EVM-PT
UNSPSC #30161801
Catalog Page 1273
Shipping Weight 213.75 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Shelving
Cabinet Strength Rating Commercial
Cabinet Height Range Full Height
Cabinet Door Type Ventilated
Assembled/Unassembled Unassembled
Height of Cabinet 84"
Width of Cabinet 48"
Depth of Cabinet 24"
Material - Cabinets Steel
Number of Cabinet Shelves 4
Shelf Capacity 250 lb.
Number of Doors 2
Cabinet Color Tan
Mobile/Stationary Mobile
Gauge 20
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Keyed
Cabinet Handle Style Swing
No. of Drawers 0
Caster Configuration (4) Swivel with Brakes
Finish - Cabinets Powder Coated
Includes (2) Keys
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
Green Certification or Other Recognition GREENGUARD Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms