Check Availability
  • HALLOWELL 

    Commercial Storage Cabinet, Tan, 78" H X 36" W X 24" D, Unassembled

  • Item # 34A278
  • Mfr. Model # 815S24EV-PT
Commercial Storage Cabinet, Tan, 78" H X 36" W X 24" D, Unassembled
Qty
  • Web Price
    $793.57 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Commercial stock cabinet features a 20 ga. body and doors, and shelves with a 200 lb. capacity. Includes key lock and 3-point turn handle latching.
Show More Close
 

Technical Specifications

Item # 34A278
Mfr. Model # 815S24EV-PT
UNSPSC #30161801
Catalog Page 1271
Shipping Weight 155.0 lbs
Country of Origin USA *
Item - Storage Cabinets Storage Cabinet
Cabinet Style Shelving
Cabinet Strength Rating Commercial
Cabinet Height Range Full Height
Cabinet Door Type Ventilated
Assembled/Unassembled Unassembled
Height of Cabinet 78"
Width of Cabinet 36"
Depth of Cabinet 24"
Material - Cabinets Steel
Number of Cabinet Shelves 4
Shelf Capacity 250 lb.
Number of Doors 2
Cabinet Color Tan
Mobile/Stationary Stationary
Gauge 20
Locking Cabinet Yes
Locking Points 3 Points
Cabinet Locking Mechanism Keyed
Cabinet Handle Style Swing
No. of Drawers 0
Finish - Cabinets Powder Coated
Includes (4) Full Width Adjustable Shelves, (2) Keys
Green Environmental Attribute Product Contains a Minimum of 50% Post-Consumer Recycled Content
Green Certification or Other Recognition GREENGUARD Certified
* This product's country of origin is subject to change

Welcome Sign In