Check Availability
  • HALLOWELL 

    Bulk Storage Locker Add-On, Openings: 2, Shelves: 1, 48"W X 48"D X 90"H

  • Item # 5JMP9
  • Mfr. Model # BSL484890-R-2A-PL
Bulk Storage Locker Add-On, Openings: 2, Shelves: 1, 48"W X 48"D X 90"H
Qty
  • Web Price
    $728.75 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5JMP9
Mfr. Model # BSL484890-R-2A-PL
UNSPSC #56101520
Catalog Page 1262
Shipping Weight 126.0 lbs
Country of Origin USA *
Item - Bulk Storage Lockers Bulk Storage Locker Add-On
Locker Door Type Ventilated
Assembled/Unassembled Unassembled
Locker Configuration (1) Wide, (2) Tier
Number of Openings 2
Number of Doors 2
Number of Shelves 1
Number of Adjustable Shelves 0
Overall Width 48"
Overall Depth 48"
Overall Height 90"
Locker Material Steel
Gauge 16
Finish Powder Coated
Color Light Gray
Locker Lock Type Padlock Hasp
Includes (1) Front Panel with Door, (1) Side Panel
Locker Handle Type Pull
Capacity per Shelf 350 lb.
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
Green Certification or Other Recognition GREENGUARD Certified
* This product's country of origin is subject to change

Welcome Sign In