Check Availability
Bolted Workbench, Butcher Block, 30" Depth, 34" to 40" Height, 48" Width, 4000 lb. Load Capacity
  • HALLOWELL 

    Bolted Workbench, Butcher Block, 30" Depth, 34" to 40" Height, 48" Width, 4000 lb. Load Capacity

  • Item # 35UX04
  • Mfr. Model # HWB4830M-ME
  • Web Price
    $591.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 35UX04
Mfr. Model # HWB4830M-ME
UNSPSC #24102006
Shipping Weight 123.0 lbs
Country of Origin USA *
Workbench/Workstation Item Workbench
Workbench/Table Surface Material Butcher Block
Workbench/Table Adjustment Bolted
Workbench/Work Table Type Freestanding
Load Capacity 4000 lb.
Load Capacity Range 1000 lb. to 4999 lb.
Workbench/Table Leg Type Straight
Width 48"
Color Black
Depth 30"
Height 34" to 40"
Top Thickness 1-3/4"
Workbench/Table Frame Material Steel
Workbench/Table Assembly Unassembled
Finish Powder Coated
Includes Legs, Top, Rear Stringer
Edge Type Straight

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms