Check Availability
  • HALLOWELL 

    Blue Box Locker, (1) Wide, (1) Tier , Openings: 1, 11-5/16" W X 12" D X 12-11/16" H

  • Item # 30LW77
  • Mfr. Model # HC121212-1SVP-K-MB
Blue Box Locker, (1) Wide, (1) Tier , Openings: 1, 11-5/16" W X 12" D X 12-11/16" H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Hallowell® safety view plus door for Cubix™ lockers is fabricated to accept a built-in key lock or padlock. Combination friction-catch door pull secures contents. Meets the UL flammability standard and the UL972 standard for burglary-resistant glazing materials. .
Show More Close
 

Technical Specifications

Item # 30LW77
Mfr. Model # HC121212-1SVP-K-MB
UNSPSC #56101520
Catalog Page 1261
Shipping Weight 16.0 lbs
Country of Origin USA *
Item - Box Lockers Box Locker
Locker Door Type Clearview
Assembled/Unassembled Unassembled
Locker Configuration (1) Wide, (1) Tier
Number of Openings 1
Hooks per Opening None
Opening Width 9-1/4"
Opening Depth 11"
Opening Height 11-1/4"
Overall Width 11-5/16"
Overall Depth 12"
Overall Height 12-11/16"
Color Blue
Locker Material Steel
Finish Powder Coated
Legs Included No
Locker Handle Type None
Locker Lock Type Keyed
Includes Number Plate
Locker Color Family Blues/Purples
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
Green Certification or Other Recognition GREENGUARD Certified
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms