Check Availability
  • HALLOWELL 

    Blue Box Locker, (1) Wide, (1) Tier , Openings: 1, 11-5/16" W X 12" D X 12-11/16" H

  • Item # 30LW62
  • Mfr. Model # HC121212-1DP-MB
Blue Box Locker, (1) Wide, (1) Tier , Openings: 1, 11-5/16" W X 12" D X 12-11/16" H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Backs have keyhole punching for easy wall mounting and top, bottom, sides, and backs are prepunched to attach to other Cubix lockers.
Show More Close
 

Technical Specifications

Item # 30LW62
Mfr. Model # HC121212-1DP-MB
UNSPSC #56101520
Catalog Page 1261
Shipping Weight 17.0 lbs
Country of Origin USA *
Item - Box Lockers Box Locker
Locker Door Type Ventilated
Assembled/Unassembled Unassembled
Locker Configuration (1) Wide, (1) Tier
Number of Openings 1
Hooks per Opening None
Opening Width 9-1/4"
Opening Depth 11"
Opening Height 11-1/4"
Overall Width 11-5/16"
Overall Depth 12"
Overall Height 12-11/16"
Color Blue
Locker Material Steel
Finish Powder Coated
Legs Included No
Locker Handle Type Pull
Locker Lock Type Padlock Hasp
Includes Number Plate
Locker Color Family Blues/Purples
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms