Check Availability
  • HALLOWELL 

    Black Wardrobe Locker, (1) Wide, (2) Tier Openings: 2, 12" W X 18" D X 72" H

  • Item # 35UW47
  • Mfr. Model # U1282-2ME
Black Wardrobe Locker, (1) Wide, (2) Tier Openings: 2, 12" W X 18" D X 72" H
Qty
  • Web Price
    $266.46 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Sturdy knock-down, 24-ga. body with 16-ga. wardrobe doors and 18-ga. box doors. Louvered for ventilation. Continuous piano-type hinges. Stainless steel recessed handle with multipoint gravity lift type on wardrobe doors. Box doors have friction catch finger pull handle.
Show More Close
 

Technical Specifications

Item # 35UW47
Mfr. Model # U1282-2ME
UNSPSC #56101520
Catalog Page 1261
Shipping Weight 64.0 lbs
Country of Origin USA *
Item - Wardrobe Lockers Wardrobe Locker
Locker Door Type Louvered
Assembled/Unassembled Unassembled
Locker Configuration (1) Wide, (2) Tier
Number of Openings 2
Hooks per Opening (1) Double, (2) Single
Opening Width 9-1/4"
Opening Depth 17"
Opening Height 34"
Overall Width 12"
Overall Depth 18"
Overall Height 72"
Color Black
Locker Material Steel
Finish Powder Coated
Legs Included No
Locker Handle Type Recessed Lift
Locker Lock Type Accommodates Built-In Lock or Padlock
Locker Color Family Blacks
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
Green Certification or Other Recognition GREENGUARD Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms