Check Availability
  • HALLOWELL 

    Black Box Locker, (1) Wide, (6) Tier , Openings: 6, 12" W X 18" D X 72" H

  • Item # 35UW53
  • Mfr. Model # U1282-6ME
Black Box Locker, (1) Wide, (6) Tier , Openings: 6, 12" W X 18" D X 72" H
Qty
  • Web Price
    $289.11 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Sturdy knock-down, 24-ga. body with 16-ga. wardrobe doors and 18-ga. box doors. Louvered for ventilation. Continuous piano-type hinges. Stainless steel recessed handle with multipoint gravity lift type on wardrobe doors. Box doors have friction catch finger pull handle.
Show More Close
 

Technical Specifications

Item # 35UW53
Mfr. Model # U1282-6ME
UNSPSC #56101520
Catalog Page 1261
Shipping Weight 57.1 lbs
Country of Origin USA *
Item - Box Lockers Box Locker
Locker Door Type Louvered
Assembled/Unassembled Unassembled
Locker Configuration (1) Wide, (6) Tier
Number of Openings 6
Hooks per Opening None
Opening Width 9-1/4"
Opening Depth 17"
Opening Height 10-1/2"
Overall Width 12"
Overall Depth 18"
Overall Height 72"
Color Black
Locker Material Steel
Finish Powder Coated
Legs Included No
Locker Handle Type Pull
Locker Lock Type Accommodates Built-In Lock or Padlock
Locker Color Family Blacks
Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
Green Certification or Other Recognition GREENGUARD Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms