Check Availability
  • HALLOWELL 

    Add-On Bulk Storage Rack with Steel Decking and 3 Shelves, 72"W x 48"D x 123"H

  • Item # 35UR94
  • Mfr. Model # HBR7248123-3A-S-PB
Add-On Bulk Storage Rack with Steel Decking and 3 Shelves, 72"W x 48"D x 123"H
Qty
  • Web Price
    $764.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35UR94
Mfr. Model # HBR7248123-3A-S-PB
UNSPSC #24102004
Shipping Weight 295.0 lbs
Country of Origin USA *
Item - Bulk Storage Racks Bulk Storage Rack
Shelving Type Add-On
Overall Width 72"
Overall Depth 48"
Overall Height 123"
Decking Material Steel
No. of Shelves 3
Shelf Capacity 3500 lb.
Load Capacity 10,500 lb.
Shelving Frame Material Steel
Color Marine Blue/ Light Gray
Finish - Shelving and Racks Powder Coated
Shelf Adjustments 3"
Shelving Gauge 20
Shelving Post Gauge 14
Includes Upright, (6) Beams, Front-to-Back Supports
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms