Check Availability
  • HAKKO 

    Tweezer, Black, 7.3 in. L

  • Item # 32TU77
  • Mfr. Model # FX8804-02
Tweezer, Black, 7.3 in. L
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32TU77
Mfr. Model # FX8804-02
UNSPSC #27112105
Shipping Weight 0.443 lbs
Country of Origin Japan *
Item Tweezer
Application Removes SMD Chips/Flat Packs Up to 25mm
Length 7.3"
Color Black
For Use With Mfr. No. A1378 Tips, Heat Pad
Includes (1) Set Mfr. No. A1378 Tips
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In