Check Availability
  • HAKKO 

    Soldering Tip, Chisel, Heavy Duty, 2.4mm

  • Item # 32TW20
  • Mfr. Model # T22-D24
Soldering Tip, Chisel,  Heavy Duty, 2.4mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32TW20
Mfr. Model # T22-D24
UNSPSC #23171525
Shipping Weight 0.02 lbs
Country of Origin Japan *
Item Soldering Tip
Type Chisel, Heavy Duty
Size 2.4mm
Application Soldering
For Use With Mfr. No. FM-2030
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In