Check Availability
  • HAKKO 

    Soldering Tip,Chisel,2.0mm x 5mm

  • Item # 32TV58
  • Mfr. Model # T15-D2
Soldering Tip,Chisel,2.0mm x 5mm
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32TV58
Mfr. Model # T15-D2
UNSPSC #23171525
Shipping Weight 0.02 lbs
Country of Origin Japan *
Item Soldering Tip
Type Chisel
Size 2.0mm x 5mm
Application Soldering
For Use With Mfr. No. FM-2027
* This product's country of origin is subject to change

Compliance and Restrictions