Check Availability
  • HAKKO 

    Soldering Iron Kit, Nitrogen Nozzle

  • Item # 32TU69
  • Mfr. Model # FM2031-02
Soldering Iron Kit, Nitrogen Nozzle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32TU69
Mfr. Model # FM2031-02
UNSPSC #23171535
Shipping Weight 1.716 lbs
Country of Origin Japan *
Item Soldering Iron Kit
Characteristics Sleep Mode, Higher Mass, Nitrogen Nozzle and Holder
Application High Heat Sink Application
Length 1.3m
Color Blue/Yellow
For Use With Mfr. No. T22 Tips, 599B, B2300 Pad
* This product's country of origin is subject to change

Compliance and Restrictions