Check Availability
  • HAKKO 

    Solder Tip, 0.03 in. x 0.25 in., Chisel

  • Item # 45LR79
  • Mfr. Model # T30-D1
Solder Tip, 0.03 in. x 0.25 in., Chisel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45LR79
Mfr. Model # T30-D1
UNSPSC #23171525
Shipping Weight 0.007 lbs
Country of Origin Japan *
Item Solder Tip
Type Chisel
Size 0.03" x 0.25"
Application Soldering
Standards RoHS Compliant
For Use With Mfr. No. FM-2032
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In