Check Availability
  • HAKKO 

    Solder Tip,0.15 in. x 0.43 in.,Bent

  • Item # 45LR65
  • Mfr. Model # T31-01J02
Solder Tip,0.15 in. x 0.43 in.,Bent
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45LR65
Mfr. Model # T31-01J02
UNSPSC #23171525
Shipping Weight 0.011 lbs
Country of Origin Japan *
Item Solder Tip
Type Bent
Size 0.15" x 0.43"
Application Soldering
Standards RoHS Compliant
For Use With Mfr. No. FX-1001
* This product's country of origin is subject to change

Compliance and Restrictions