Check Availability
  • HAKKO 

    Solder Pot, Digital, 290W, 120V

  • Item # 32TV28
  • Mfr. Model # FX301B-03
Solder Pot, Digital, 290W, 120V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Digital solder pot features four different heating programs—for Sn-Pb (Tin/Lead), Sn-Ag-Cu (Tin/Silver/Copper), Sn-Cu (Tin/Copper), or Sn (Tin) solder—and a convenient timer, for use in applications that require reliable control of solder temperature. An excellent choice for dip soldering and tinning the ends of wire lead. Comes with two different Extended Life Crucibles (50mm2 and 75mm2), which can be used for different solder compositions.
Show More Close
 

Technical Specifications

Item # 32TV28
Mfr. Model # FX301B-03
UNSPSC #23171507
Catalog Page 239
Shipping Weight 6.25 lbs
Country of Origin Japan *
Item Solder Pot
Type Digital
Watts 290
Temp. Rating 400 Degrees to 840 Degrees F
Voltage 120VAC
Features 50mm x 50mm Long Life Crucible
Includes Long Life Crucible
Cord Length 4 ft. 2"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms