Check Availability
  • HAKKO 

    Solder Handpiece, 9.75in.x2.5in.x1.5in.

  • Item # 45LR54
  • Mfr. Model # FX1001-51
Solder Handpiece, 9.75in.x2.5in.x1.5in.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45LR54
Mfr. Model # FX1001-51
UNSPSC #23171529
Shipping Weight 0.221 lbs
Country of Origin Japan *
Item Solder Handpiece
Characteristics Burn Resistant Cord
Application Soldering
Size 9.75" x 2.5" x 1.5"
Color Blue
Material Rubber/Plastic
For Use With Mfr. No. FX100
Standards RoHS Compliant
* This product's country of origin is subject to change

Compliance and Restrictions