Check Availability
  • HAKKO 

    Preheater,Digital,120 Voltage,730 Watts

  • Item # 45JY13
  • Mfr. Model # FR870B-04
Preheater,Digital,120 Voltage,730 Watts
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45JY13
Mfr. Model # FR870B-04
UNSPSC #23171530
Shipping Weight 10.6 lbs
Country of Origin Japan *
Item Preheater
Type Digital
Watts 730
Temp. Range (F) 122 Degrees to 392 Degrees
Temp. Accuracy (F) +/- 9 Degrees
Voltage 120
Application PCB Preheating
Features Temperature Control, Soft EPO to Protect Assemblies, ESD Safe
Standards CMETus
Includes Power Unit, Thermocouple, Spare Heating Lamp
* This product's country of origin is subject to change

Compliance and Restrictions