Check Availability
  • HAKKO 

    Cleaning Pin, Silver, Metal

  • Item # 32TU54
  • Mfr. Model # B1087
Cleaning Pin, Silver, Metal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32TU54
Mfr. Model # B1087
UNSPSC #23171511
Shipping Weight 0.01 lbs
Country of Origin Japan *
Item Cleaning Pin
Characteristics 1.0mm Wire
Length 4.0"
Color Silver
Material Metal
For Use With Mfr. No. 817, 809 Desoldering Gun
* This product's country of origin is subject to change

Compliance and Restrictions