Check Availability
  • HAKKO 

    Cleaning Pin, Silver, 0.8mm Wire

  • Item # 32TU53
  • Mfr. Model # B1086
Cleaning Pin, Silver, 0.8mm Wire
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32TU53
Mfr. Model # B1086
UNSPSC #23171511
Shipping Weight 0.01 lbs
Country of Origin Japan *
Item Cleaning Pin
Characteristics 0.8mm Wire
Length 4.0"
Color Silver
Material Metal
For Use With Mfr. No. 817, 808 Desoldering Gun
* This product's country of origin is subject to change

Compliance and Restrictions