Check Availability
  • HAIMER 

    Standard Shrink Fit Chuck, 1/4", HSK80F

  • Item # 46MF54
  • Mfr. Model # F80M.145.1/4Z
Standard Shrink Fit Chuck, 1/4", HSK80F
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46MF54
Mfr. Model # F80M.145.1/4Z
UNSPSC #23153308
Shipping Weight 3.5 lbs
Country of Origin Germany *
Item Standard Shrink Fit Chuck
Taper Size HSK80F
Hole Dia. 1/4"
Projection 3.00"
Coolant Through Yes
Balanced to RPM 25,000
For Use With Carbide & HSS Tools
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.