Check Availability
  • HAIMER 

    Standard Shrink Fit Chuck, 1/2", HSK63F

  • Item # 46MF37
  • Mfr. Model # F63.144.1/2Z
Standard Shrink Fit Chuck, 1/2", HSK63F
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46MF37
Mfr. Model # F63.144.1/2Z
UNSPSC #27112807
Shipping Weight 3.5 lbs
Country of Origin Germany *
Item Standard Shrink Fit Chuck
Taper Size HSK63F
Hole Dia. 1/2"
Projection 5.12"
Coolant Through Yes
Balanced to RPM 25,000
For Use With Carbide & HSS Tools
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.