Check Availability
  • HAIMER 

    Standard Shrink Fit Chuck, 5/16", HSK50E

  • Item # 46ME55
  • Mfr. Model # E50.144.5/16Z
Standard Shrink Fit Chuck, 5/16", HSK50E
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46ME55
Mfr. Model # E50.144.5/16Z
UNSPSC #27112807
Shipping Weight 3.5 lbs
Country of Origin Germany *
Item Standard Shrink Fit Chuck
Taper Size HSK50E
Hole Dia. 5/16"
Projection 5.12"
Coolant Through Yes
Balanced to RPM 25,000
For Use With Carbide & HSS Tools
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.